Beli Jangka Sorong Digital Mitutoyo di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  2. KRISBOW Digital Caliper (Jangka Sorong)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp649.900

    KRISBOW Digital Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong Digital dengan teknologi pencacah untuk penggunaan 4 macam pengukuran dimensi dari benda kerja
    atribut:
    • Resolution (mm): 0.01
  3. Insize Digital Caliper (Jangka Sorong)
    Mulai

    Rp779.900

    Insize Digital Caliper (Jangka Sorong)
    Deskripsi:
    Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steel
    atribut:
    • Display Type: Digital
  4. Mitutoyo ABS Coolant Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.299.900

    Mitutoyo ABS Coolant Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo ABSOLUTE coolant proof caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed in an ergonomic design. The caliper’s slide and jaws are constructed of hardened stainless steel and  provide an impact-resistant, easy-to-ready LCD display for durable, reliable use. The ABSOLUTE caliper can be used in workshop conditions exposed to coolant, water, dust and oil.
  5. Mitutoyo Vernier Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp599.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    - Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
  6. Niigata Seiki (SK) Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.599.900

    Niigata Seiki (SK) Digital Caliper (Jangka Sorong)
    Deskripsi:
    - Easy to read digital display.- Comes with a hold function.- Comes with inspection list.Purpose:For outside measurement, inside measurement, step measurement, and depth measurement.
  7. Mitutoyo Digital Caliper Blade (Jangka Sorong)
    Mulai

    Rp8.099.900

    Mitutoyo Digital Caliper Blade (Jangka Sorong)
    Deskripsi:
    Benefit- Allows step measurement.- The slider operation is smooth and comfortable.- Allows integration into stastitical process control and measurement systems.
    atribut:
    • Maximum Response Speed: Unlimited
  8. Mitutoyo Jangka Sorong Digimatic Absolute Tipe Normal
    Mulai

    Rp9.299.900

    Mitutoyo Jangka Sorong Digimatic Absolute Tipe Normal
    atribut:
    • Manufacturer Code: 102-301
    • Instrumental Error (µm): ± 2
    • Minimum Display (mm): 0.01
    • Measuring Surface Shape: Standard type
    • Constant Pressure Device: ratchet stop
    • Measuring Range (mm) : 0 to 25
  9. Niigata Seiki (SK) Digital Caliper Gauge (Jangka Sorong)
    17%
    Mulai

    Rp1.399.900

    Niigata Seiki (SK) Digital Caliper Gauge (Jangka Sorong)
    Deskripsi:
    Digital Caliper Gauge EDC-A1150. - Measure Outside Diameter - Body Steel & Plastic - Digital Display, already have hold function - Power Source CR2032 - Wide Measuring Range 0-150mm - Resolution: 0.1mm, Acurracy: +/-0.2mm.
    atribut:
    • Material: Body: Steel & Plastic
  10. Oxford Precision Digital ABS Electronic Caliper (Jangka Sorong)
    Mulai

    Rp3.799.900

    Oxford Precision Digital ABS Electronic Caliper (Jangka Sorong)
    atribut:
    • System of Measurement: Imperial; Metric
    • Accuracy (mm): 0.03
    • Material: Stainless Steel
    • Measures: Depth; External; Internal; Step
    • Range (mm): 0 - 300
    • Standards Met: DIN EN ISO 13385-1 2020.
  11. Mitutoyo ABS Coolant Caliper (Jangka Sorong)
    Mulai

    Rp8.399.900

    Mitutoyo ABS Coolant Caliper (Jangka Sorong)
    atribut:
    • Range (mm): 0-300
    • Accuracy (mm): +/- 0.03
    • Resolution (mm): 0.01
    • Battery Life: Approx 5 years under normal use
    • Dust/Water Protection Level: IP67 (IEC 60529)
    • Measurelink Enabled: With Thumb roller
    • Mitutoyo Part Number: CD-P30M
  12. KANON Digital Pita Caliper (Jangka Sorong)
    71%
    Mulai

    Rp999.900

    KANON Digital Pita Caliper (Jangka Sorong)
    atribut:
    • Minimum Display (mm): 0.01
    • Power Source: Button-type silver oxide battery (SR44) x 1 (included)
    • Purpose of Use: For the measurement of ground workpieces. For pita measurement, outside measurement, inside measurement, and depth measurement.
  13. monotaro Digital Caliper (Jangka Sorong)
    Rating:
    80% of 100
    (11)
    Mulai

    Rp559.900

    monotaro Digital Caliper (Jangka Sorong)
    Deskripsi:
    - Tampilan layar digital yang besar meminimalisir kesalahan membaca angka dan mempermudah pembacaan skala.- Terdapat fungsi zero adjustment yang dapat digunakan hanya dengan menekan tombolnya untuk mengatur jangka ke angka nol. Sangat memudahkan untuk membandingkan pengukuran.- Ada juga thumb roller yang memudahkan pengukuran.- Dapat mengukur diameter luar, diameter dalam, kedalaman, dan perbedaan langkah.
    atribut:
    • Material: Stainless Steel
  14. TRUSCO Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    TRUSCO Digital Caliper (Jangka Sorong)
    atribut:
    • Minimum Display (mm): 0.01
    • Power Source: Button-Type Silver Oxide Battery (SR44) x 1 (Sold Separately)
    • Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
  15. Mitutoyo Digital Caliper (Jangka Sorong)
    Mulai

    Rp5.699.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo ABSOLUTE Digimatic Point Caliper features jaws with narrow tips to attain difficult outside measurements. The narrow-tipped jaws are capable of measuring the inside of very small grooves and tracks. The point caliper is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making this caliper ideal on the shop floor.
    atribut:
    • Display: LCD
    • Maximum Response Speed: Unlimited
  16. Mitutoyo Digital Caliper NIB (Jangka Sorong)
    Mulai

    Rp4.499.900

    Mitutoyo Digital Caliper NIB (Jangka Sorong)
    Deskripsi:
    The Mitutoyo Digimatic digital caliper features nib style jaws with rounded measuring faces to fit rounded surfaces closer to make highly accurate inside dimension measurements. The caliper also has a high-resolution Vernier scale with 14-degree face angle which allows easier reading and helps prevent parallax error in the measurement.
  17. Mitutoyo Dial Caliper Metric Type (Jangka Sorong)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.199.900

    Mitutoyo Dial Caliper Metric Type (Jangka Sorong)
    atribut:
    • Graduation (mm): 0.02
    • Range Per Rev (mm): 2
  18. KANON Digital Long Jaw Caliper (Jangka Sorong)
    Mulai

    Rp18.999.900

    KANON Digital Long Jaw Caliper (Jangka Sorong)
    Deskripsi:
    -The length of the outer side jaw is 1/2 or more of the maximum measuring length.-The material quality is stainless steel(SUS420J2).-For diameter measurement of spheres and pipes.
    atribut:
    • Manufacturer Code: 170753
    • Measurement Range: 0 to 300mm
    • Instrument error: ±0.05mm
    • Minimum Display: 0.01mm
    • Outer Side Jaws: 170mm
    • Interior Jaws: 22mm
    • Depth Bar: None
    • Purpose of Use: For diameter measurement of spheres and pipes.
  19. Mitutoyo M Type Standard Caliper (Jangka Sorong)
    Mulai

    Rp999.900

    Mitutoyo M Type Standard Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong manual model standard dengan permukaan yang halus untuk penggunaan 4 macam pengukuran dimensi dari benda kerja dengan hasil yang memiliki akurasi tinggi
    atribut:
    • Dimension C (mm): 17
    • Maximum measurement length (mm): 100
    • Dimensions d (mm): 40
    • Dimension E (mm): 53.5
    • Dimension G (mm): 16
    • Dimension A (mm): 182
    • Dimension B (mm): 77.5
    • Depth Bar: Existence (round of phi 1.9)
    • Dimension F (mm): 30
    • Instrument Difference (mm): +/- 0.05
    • Minimum Reading (mm): 0.05
    • Mitutoyo Part Number: N10R
    • Series: 530
    • TRUSCO Number: 393-7011
  20. Mitutoyo Digital Caliper Neck (Jangka Sorong)
    Mulai

    Rp8.199.900

    Mitutoyo Digital Caliper Neck (Jangka Sorong)
    Deskripsi:
    The Mitutoyo ABSOLUTE Digimatic Neck Caliper is available with either point-type or flat-type jaws. Equipped with point-type jaws, this neck caliper takes accurate measurements of wall thickness inside bores and recesses. Flat-jaw type calipers measure outside dimensions of grooves and recesses. The neck caliper is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making this caliper ideal on the shop floor.
    atribut:
    • Display: LCD
    • Maximum Response Speed: Unlimited
Daftar Harga Jangka Sorong Digital Mitutoyo Terbaru October 2026
Mitutoyo Digital Caliper (Jangka Sorong)Rp2.299.900
KRISBOW Digital Caliper (Jangka Sorong)Rp649.900
Insize Digital Caliper (Jangka Sorong)Rp779.900
Mitutoyo ABS Coolant Caliper (Jangka Sorong)Rp2.299.900
Mitutoyo Vernier Caliper (Jangka Sorong)Rp599.900
Niigata Seiki (SK) Digital Caliper (Jangka Sorong)Rp1.599.900
Mitutoyo Digital Caliper Blade (Jangka Sorong)Rp8.099.900
Mitutoyo Jangka Sorong Digimatic Absolute Tipe NormalRp9.299.900
Niigata Seiki (SK) Digital Caliper Gauge (Jangka Sorong)Rp1.399.900
Oxford Precision Digital ABS Electronic Caliper (Jangka Sorong)Rp3.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)